Apply to be a TradeMaster!
Main product image of T-Handle Torx T27 Key, Chrome-Plated, 36484
Magnifying glass
Hover image to zoom

T-Handle Torx T27 Key, Chrome-Plated, 36484

Brand:
Wiha
SKU:
36484
Rating:
(0)
Q&A:
(0)
T-Handle Torx T27 Key, Chrome-Plated, 36484
Magnifying glass
Hover image to zoom
$12.25 each
In Stock
In Stock
Get 24 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx
Product Highlight: Material
Chrome Plated

Description

–

The Wiha Soft Grip Dual Drive Torx T-handles comes equipped with a soft grip handle for comfort and control. Heat treated for optimum strength and ductility. Ball End enables fastening and unfastening at an angle of up to 25°.


Features:
  • Through Hardened for extreme wear resistance
  • Blades Of Wiha High Performance Tool Steel
  • Vapor Chromed finish gives best corrosion resistance
  • Ergo Molded Soft Comfort Grip for maximum torque
  • L- Blade with Molded Over Handle for Permanent Bonding

Specs

–
Product Type:

Screwdriver

Material:

Chrome Plated

Shaft Length:

5.9"

Bit Type:

Torx

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy