Shop Resideo Sale
Main product image of Wing Handle Torx T6 Key, 2.7" OAL, 36511
Magnifying glass
Hover image to zoom

Wing Handle Torx T6 Key, 2.7" OAL, 36511

Brand:
Wiha
SKU:
36511
Rating:
(0)
Q&A:
(0)
Wing Handle Torx T6 Key, 2.7" OAL, 36511
Magnifying glass
Hover image to zoom
$38.83 each
In Stock
In Stock
Get 24 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx
Product Highlight: Length (Inches)
2.7" Length

Description

–

Wiha Torx Wing handle screwdrivers are built for high torque transfer with small screws. The wider handle creates even more torque than Wiha's similar flag handles. Wing handles have a molded wing and a top grip knob to allow for rapid spinning of the driver. Torx wing handles are commonly used in the CNC machining industry, and knife maintenance.

The screwdriver blades are made of premium quality tool steel for strength and durability and are through hardened for best wear resistance and have a black coating for corrosion resistance.

Wiha's exact-fit Torx tips eliminate excessive bit wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.


Features:
  • Precision machined exact fit tips
  • Molded Handle
  • Through Hardened Durability
  • Industrial Black Oxide Finish
  • Top Spinner Grip Knob

Specs

–
Bit Type:

Torx

Length (Inches):

2.7"

Shaft Length:

10"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy