Apply to be a TradeMaster!
Main product image of Wing Handle Torx Plus IP9 Key, 3" OAL, 36547
Magnifying glass
Hover image to zoom

Wing Handle Torx Plus IP9 Key, 3" OAL, 36547

Brand:
Wiha
SKU:
36547
Rating:
(0)
Q&A:
(0)
Wing Handle Torx Plus IP9 Key, 3" OAL, 36547
Magnifying glass
Hover image to zoom
$44.75 each
In Stock
In Stock
Get 8 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx
Product Highlight: Length (Inches)
3" Length

Description

–
Features:
  • Precision machined exact fit tips
  • Molded Handle
  • Through Hardened Durability
  • Industrial Black Oxide Finish
  • Top Spinner Grip Knob

Specs

–
Length (Inches):

3"

Product Type:

Screwdriver

Bit Type:

Torx

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy