Shop Resideo Sale
Main product image of 7-Piece Wing Handle Torx Plus Key Set, IP6 to IP20, 36592
Magnifying glass
Hover image to zoom

7-Piece Wing Handle Torx Plus Key Set, IP6 to IP20, 36592

Brand:
Wiha
SKU:
36592-WIHA
Rating:
(0)
Q&A:
(0)
7-Piece Wing Handle Torx Plus Key Set, IP6 to IP20, 36592
Magnifying glass
Hover image to zoom
$23.66 each
In Stock
In Stock
Get 139 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx

Description

–

Wiha Torx Plus flag handles are built for high torque transfer with small screws. The flag handles have a molded flag and a top grip knob to allow for rapid spinning of the driver. Torx Plus flag handles are commonly used in the CNC machining industry and knife maintenance.  The screwdriver blades are made of premium quality tool steel for strength and durability and are through hardened for best wear resistance and have a black coating for corrision resistance. Wiha's exact-fit Torx tips eliminate excessive bit wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.


Features:
  • Set Includes: IP6, IP7, IP8, IP9, IP10, IP15, IP20
  • TORX Plus Flag Style Handle with spinner top
  • Exact Fit Machined Tips; for TORX Plus Screws
  • Blades Of High Performance CRM 72 Tool Steel
  • Handles are Molded On for permanent bond

Specs

–
Product Type:

Screwdriver Set

Bit Type:

Torx

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy