Apply to be a TradeMaster!
Main product image of Flag Handle Torx T8 Key, 2.8" OAL, 37058
Magnifying glass
Hover image to zoom

Flag Handle Torx T8 Key, 2.8" OAL, 37058

Brand:
Wiha
SKU:
37058
Rating:
(0)
Q&A:
(0)
Flag Handle Torx T8 Key, 2.8" OAL, 37058
Magnifying glass
Hover image to zoom
$37.66 each
In Stock
In Stock
Get 7 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Torx
Product Highlight: Length (Inches)
2.8" Length

Description

–

Wiha Torx flag handles are built for high torque transfer with small screws. The flag handles have a molded flag and a top grip knob to allow for rapid spinning of the driver. Torx flag handles are commonly used in the CNC machining industry, knife maintenance.

The screwdriver blades are made of premium quality tool steel for strength and durability and are through hardened for best wear resistance and have a black coating for corrision resistance.

Wiha's exact-fit Torx tips eliminate excessive bit wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.


Features:
  • Flag Style Handle with spinner top
  • Handles are Molded On for permanent bond
  • Exact Fit Machined Tips
  • Blades Of High Performance CRM 72 Tool Steel
  • Black Oxide Finish

Specs

–
Length (Inches):

2.8"

Bit Type:

Torx

Product Type:

Screwdriver

Shaft Length:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy