Apply to be a TradeMaster!
Main product image of Electronic Caliper, 0 to 6", 0.0005" Resolution, 41101
Magnifying glass
Hover image to zoom

Electronic Caliper, 0 to 6", 0.0005" Resolution, 41101

Brand:
Wiha
SKU:
41101-WIHA
Rating:
(0)
Q&A:
(0)
Electronic Caliper, 0 to 6", 0.0005" Resolution, 41101
Magnifying glass
Hover image to zoom
$122.33 each
In Stock
In Stock
Get 11 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Length (Inches)
9.8" Length

Description

–

We understand the importance of accuracy in your work, so we made Wiha Caliper to get precise measurements to 0.001 inch. Wiha Caliper supports metric and imperial measuring systems; It can measure items up to 6" or 150mm. Wiha Caliper is ESD save so you can measure with full confidence and security. You can buy with confidence knowing that Wiha stands behind our products with what we believe is the best No Hassle Guarantee in the industry


Features:
  • Digi-Max Non Metallic, Non Magnetic 6" Calipers
  • Push Button Inch To Metric conversion
  • Accurate Resolutions to 0.0005" 0.01mm
  • Switches On Automatically when opened
  • Switches Off After 5 Minutes of Non Use

Specs

–
Product Type:

Measuring Tool

Size:

6"

Length (Inches):

9.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy