Apply to be a TradeMaster!
Main product image of T-Handle Cushion Grip Ball End Hex Key, 3/32", 54007
Magnifying glass
Hover image to zoom

T-Handle Cushion Grip Ball End Hex Key, 3/32", 54007

Brand:
Wiha
SKU:
54007
Rating:
(0)
Q&A:
(0)
T-Handle Cushion Grip Ball End Hex Key, 3/32", 54007
Magnifying glass
Hover image to zoom
$13.82 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/32"

Description

–

The Wiha SoftGrip Dual Drive Hex T-handles comes equipped with a SoftGrip handle for comfort and control. Heat treated for optimum strength and ductility. Ball End enables fastening and unfastening at an angle of up to 25°.


Features:
  • Dual Drive - Long Arm Short Arm Drive
  • Molded on Soft Grip for Incredible Comfort
  • Wiha Exclusive Chrome-V-Moly Super Tool Steel
  • Dual-Drive T-Handle design for maximum power and versatility
  • Backed by the No Hassle Guarantee

Specs

–
Product Type:

Hex Key

Shaft Length:

5.9"

Size:

3/32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy