Apply to be a TradeMaster!
Main product image of Full-Flush Diagonal Cutter, 16 AWG, 5-1/2" OAL, 56818
Magnifying glass
Hover image to zoom

Full-Flush Diagonal Cutter, 16 AWG, 5-1/2" OAL, 56818

Brand:
Wiha
SKU:
56818
Rating:
(0)
Q&A:
(0)
Full-Flush Diagonal Cutter, 16 AWG, 5-1/2" OAL, 56818
Magnifying glass
Hover image to zoom
$35.44 each
In Stock
In Stock
Get 2 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
Features:
  • Soft-Touch Satin Grip Handles - Provide maximum comfort and reduce hand fatigue during extended use.
  • Black Anti-Glare Finish with Precise Cutting Edges - Enhances visibility and ensures clean, accurate cuts.
  • Soft-Touch Tension Return Springs - Deliver smooth, controlled operation and reduce hand strain.
  • Precision Machined HR60 Hardened Cutting Edges - Maintain sharpness and durability for long-term performance.
  • Premium C70 High-Carbon Tool Steel Construction - Offers exceptional strength, toughness, and resistance to wear.
  • 21° Nose Angle - Optimizes access and leverage in tight or awkward spaces.

Specs

–
Length (Inches):

5-1/2"

Product Type:

Plier

Capacity:

16 AWG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy