Apply to be a TradeMaster!
Main product image of 3-Piece Color-Coded Socket Adapters
Magnifying glass
Hover image to zoom

3-Piece Color-Coded Socket Adapters

Brand:
Wiha
SKU:
70488
Rating:
(0)
Q&A:
(0)
3-Piece Color-Coded Socket Adapters
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1/4", 3/8"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Quickly switch between different socket sizes for enhanced workflow efficiency
  • Easily identify the right adapter at a glance with the intuitive color-coding system
  • Designed to provide a reliable grip on a wide range of fasteners for optimal performance
  • The lightweight design allows for easy storage and transport
  • Backed by the Wiha No Hassle Guarantee

Specs

–
Size:

1/2"

1/4"

3/8"

Product Type:

Socket Adapter

Power Source:

Manual

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy