Apply to be a TradeMaster!
Main product image of 7-Piece 1/4" Drive Inch Ball Hex Bit Socket Set, 71398
Magnifying glass
Hover image to zoom

7-Piece 1/4" Drive Inch Ball Hex Bit Socket Set, 71398

Brand:
Wiha
SKU:
71398
Rating:
(0)
Q&A:
(0)
7-Piece 1/4" Drive Inch Ball Hex Bit Socket Set, 71398
Magnifying glass
Hover image to zoom
$53.21 each
In Stock
In Stock
Get 5 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32", 1/4", 9/64", 1/8", 3/32", 5/32", 3/16"

Description

–

Wiha's Professional Series Sockets are available as 6 point - 1/4" drive, 12 point - 3/8" drive, and 12 point - 1/2" drive configurations and feature roll-stamped die markings for clear identification, a knurled band for extra grip, smooth broached and clear-coated openings for added protection against rust and corrosion, radiused corners for preventing fastener head round-off, and four-side detent grooves with beveled rim for easy and secure drive engagement.


Features:
  • Set Includes: 3/32", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
  • Exact Fit Machined Tips
  • Through Hardened Industrial Bits
  • WIHA special CRM-72 Tool Steel
  • Natural Finish Bit, Chrome Plated Socket
  • Wiha Easy Change Replaceable Bit "Hex" Sockets

Specs

–
Size:

7/32"

1/4"

9/64"

1/8"

3/32"

5/32"

3/16"

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy