Shop Resideo Sale
Main product image of 9-Piece 1/4" & 3/8" Drive Metric Hex Bit Socket Set, 71996
Magnifying glass
Hover image to zoom

9-Piece 1/4" & 3/8" Drive Metric Hex Bit Socket Set, 71996

Brand:
Wiha
SKU:
71996
Rating:
(0)
Q&A:
(0)
9-Piece 1/4" & 3/8" Drive Metric Hex Bit Socket Set, 71996
Magnifying glass
Hover image to zoom
$54.71 each
In Stock
In Stock
Get 12 Thu, Nov 12 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/4"

Description

–

Wiha Hex bit sockets feature our standard insert bits in a square drive socket. Allowing you to use a square drive ratchet to get more torque and access areas that screwdrivers cannot.The bit sockets make it easy to replace the bit with a hex set screw that holds the insert bit securely, in the event the bit needs to be replaced.


Features:
  • Set Includes: 1.5, 2.0, 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm
  • Spring-loaded detent retaining ball for secure socket lock
  • Push-button quick release for rapid socket exchange
  • Roll-stamp die markings for clear identification
  • Broached and clear-coated openings for corrosion and rust protection
  • Radiused corners for preventing fastener head round-off
  • Four-side detent grooves with beveled rim for easy and secure drive engagement
  • For 1/4 and 3/8" Square Drive Ratchets
  • Universal Socket Organizer Rail

Specs

–
Product Type:

Socket Set

Size:

3/8"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy