Apply to be a TradeMaster!
Main product image of 8-Piece, 3/8" Drive Impact Socket Set - SAE
Magnifying glass
Hover image to zoom
8-Piece, 3/8" Drive Impact Socket Set - SAE
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8"; Hex to Square Adapter 1/4" - 3/8"
  • Impact Tough Construction - Made from heat-treated steel for maximum durability and long life in high-torque applications.
  • Engineered for Impact Tools - Designed to work with all impact drivers with optimized geometry to reduce cam-out and ensure a precise fit.
  • Proven Jobsite Performance - Rigorously tested to handle the toughest fastening tasks in professional environments
  • Relieved 6-Point Design - Provides increased contact area for better grip and reduced fastener wear.

Specs

–
Size:

3/8"

Material:

Steel

Includes:

Storage Tray

Product Type:

Tool

Power Source:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy