Apply to be a TradeMaster!
Main product image of 8-Piece, 3/8" Drive Impact Socket Set - Metric
Magnifying glass
Hover image to zoom

8-Piece, 3/8" Drive Impact Socket Set - Metric

Brand:
Wiha
SKU:
72094
Rating:
(0)
Q&A:
(0)
8-Piece, 3/8" Drive Impact Socket Set - Metric
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: 7mm, 8mm, 10mm, 11mm, 12mm, 13mm, 14mm; Hex to Square Adapter 1/4" - 3/8"
  • Impact Tough Construction - Made from heat-treated steel for maximum durability and long life in high-torque applications.
  • Engineered for Impact Tools - Designed to work with all impact drivers with optimized geometry to reduce cam-out and ensure a precise fit.
  • Proven Jobsite Performance - Rigorously tested to handle the toughest fastening tasks in professional environments.
  • Relieved 6-Point Design - Provides increased contact area for better grip and reduced fastener wear.

Specs

–
Includes:

Storage Tray

Size:

3/8"

Power Source:

Manual

Material:

Steel

Product Type:

Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy