Apply to be a TradeMaster!
Main product image of 32-Piece GoBox Security Bit Set with Mini Ratchet
Magnifying glass
Hover image to zoom

32-Piece GoBox Security Bit Set with Mini Ratchet

Brand:
Wiha
SKU:
74958
Rating:
(0)
Q&A:
(0)
32-Piece GoBox Security Bit Set with Mini Ratchet
Magnifying glass
Hover image to zoom
$36.98 each
In Stock
In Stock
Get 25 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 3.5mm
Product Highlight: Bit Type
Hex, Phillips #0, Phillips #2, Phillips #1

Description

–
The Wiha 32 Piece GoBox Security Bit Set comes with a complete Wiha security bits line making it a must-have for your daily grind. Wiha's premium bits boast precision machined tips, effectively mitigating the risk of cam-out and ensuring a precise fit for every task at hand. Equipped with the 1/4" x 3.5"/90mm Bit Ratchet, featuring a rapid-action thumb lever for swift rotation changes, this set boosts efficiency on the job. The standard 1/4" Hex to 1/4" Square drive ensures seamless integration with your existing bit collection. The set also includes a 1/4" x 2.625" magnetic bit holder that guarantees a secure grip, minimizing interruptions and streamlining workflow. With a robust 72-tooth ratchet system boasting a 5 arc swing, effortlessly navigates tight spaces, enhancing your agility on the job. Encased in a pocket-sized metal housing, this set caters to the practical needs of seasoned professionals, offering both easy storage and tool security. Upgrade your toolkit and elevate your work with the Wiha 32 Piece GoBox Security Bit Set - meticulously designed to work for you

Features:
  • Set Includes: Security Hex 2.5mm, 3.0mm, 4.0mm, 5.0mm, 6.0mm, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32 | Security Torx T8s, T9s, T10s, T15s, T20s, T25s, T27s, T30s, T40s | Phillips #0, #1, #2 | Slotted 3.5mm, 5.5mm | Spanner #4, #6, #8, #10
  • Comes with a 1/4" x 3.5"/90mm Bit Ratchet with fast action thumb lever for quick rotation change
  • Exact fit precision machined tips for reduced cam-out
  • Standard 1/4" Hex to 1/4" Square drive for universal application
  • Comes with a magnetic bit to ensure your bits stay put for any job
  • 72 tooth ratchet system with 5 arc swing for smooth ratcheting in tight spaces
  • Conveniently stored in a pocket-sized metal case for easy storage and security
  • Bit Holder 1/4" x 2.625"

Specs

–
Bit Type:

Hex

Phillips #0

Phillips #2

Phillips #1

Size:

5.5mm

3.5mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy