Apply to be a TradeMaster!
Main product image of 32-Piece GoBox St&ard Bit Set with Mini Ratchet
Magnifying glass
Hover image to zoom

32-Piece GoBox St&ard Bit Set with Mini Ratchet

Brand:
Wiha
SKU:
74984
Rating:
(0)
Q&A:
(0)
32-Piece GoBox St&ard Bit Set with Mini Ratchet
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5.5mm, 6.5mm

Description

–
Wiha 32 Piece Standard Bit GoBox features a collection of 1-Inch bits in a wide variety of tip profiles including phillips, slotted, square, torx, hex-Inch, hex-metric, and a 1/4-Inch Hex to 1/4-Inch square drive adapter. Wiha standard bit box comes with a smooth-turning 72-tooth reversible mini-ratchet that can access tight spaces other tools can't. The mini-ratchet accepts 1/4-inch hex drive bits, 1/4-inch sockets with the included hex-to-square drive adapter, and a 1/4-inch drive locking magnetic bit holder. The standard Wiha bit GoBox comes with a custom-fit molded tray for easy organization and a pocket-sized metal case for secure and convenient transport in any scenario. With Wiha standard bits you get the tightest-fit precision driver tips from the company that is the standard for precision in the industry. Wiha's exact-fit tips eliminate excessive bit-wobble resulting in a highly stable engagement with the screw head, reducing fastener cam-out that can lead to injury or damage to finished materials.

Features:
  • Set Includes: Phillips #0, #1, #2, #3 | Slotted 5.5, 6.5mm | Square #1, #2 | Torx T8, T10, T15, T20, T25, T27, T30 | Hex Metric 2.0, 2.5, 3.0, 4.0, 5.0, 6.0mm | Hex Inch 1/16, 5/64, 3/32, 7/64, 1/8, 9/64. 5/32, 3/16"
  • Standard 1/4" Hex to 1/4" Square drive for universal application
  • 72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spaces
  • Conveniently stored in a pocket-sized metal case for easy storage and security
  • Computer-controlled heat treatment for a new standard in bit performance
  • Exact fit precision machined tips for reduced cam-out
  • Fast action thumb lever for quick rotation change
  • CVM premium quality tool steel for strength and durability
  • Bit Holder 1/4" x 2.625"
  • Bit Ratchet 1/4" x 3.5"/90mm

Specs

–
Size:

5.5mm

6.5mm

Bit Type:

Phillips #3

Phillips #2

Torx T25

Torx T8

Phillips #1

Square #2

Torx T30

Square #1

Torx T10

Torx T15

Phillips #0

Torx T20

Torx T27

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy