Apply to be a TradeMaster!
Main product image of 65-Piece System 4 ESD Safe Master Technician's Ratchet and MicroBits Set
Magnifying glass
Hover image to zoom

65-Piece System 4 ESD Safe Master Technician's Ratchet and MicroBits Set

Brand:
Wiha
SKU:
75965
Rating:
(0)
Q&A:
(0)
65-Piece System 4 ESD Safe Master Technician's Ratchet and MicroBits Set
Magnifying glass
Hover image to zoom
$89.98 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Wiha master technicians tool set has the tools to get the job done. The set contains common tools for technicians: Micro Bits, 72 Tooth Mini Ratchet, ESD Safe Precision Handle, Micro Bit Extension, 1/4" to 4mm Adapter, Slotted, Phillips, Hex Inch Metric, Torx, Nut Driver Inch Metric, Pentalobe Micro Bits. All of the tools come conveniently packaged in a secure clasped metal case with a foam tray for secure, space-saving storage.

Product Features
  • ESD safe cushion grip handle for comfort, control and safety
  • 72 tooth ratchet system with 5° arc swing for smooth ratcheting in tight spaces
  • MicroBit adapter and 100mm MicroBit extension for multi-tool functionality
  • Hex profile finger grip and rotating cap for precise torque and control
  • Exact-fit precision-machined tips for safer and more stable drilling and reduced fastener cam-out
  • Wiha premium quality tool steel for strength and durability

Specs

–
Bit Type:

Nut Driver

Pentalobe PL3

Pentalobe PL5

Pentalobe PL4

Pentalobe PL2

Pentalobe PL1

Pentalobe PL6

Slotted

Phillips #1

Phillips #00

Phillips #000

Phillips #0

Torx T4

Torx T20

Torx T6

Torx T8

Torx T7

Torx T1

Torx T3

Torx T5

Torx T15

Torx T2

Torx T9

Torx T10

Product Type:

Ratchet

Size:

9/64"

1/8"

3/16"

2mm

3/32"

3mm

7/32"

0.7mm

5.5mm

4mm

0.9mm

5/32"

1/16"

5/64"

2.5mm

5mm

4.5mm

7/64"

0.8mm

3.5mm

1.8mm

1.2mm

1.5mm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy