Apply to be a TradeMaster!
Main product image of 10-Piece Torx Bit Socket Set, 76877
Magnifying glass
Hover image to zoom

10-Piece Torx Bit Socket Set, 76877

Brand:
Wiha
SKU:
76877
Rating:
(0)
Q&A:
(0)
10-Piece Torx Bit Socket Set, 76877
Magnifying glass
Hover image to zoom
$20.31 each
In Stock
In Stock
Get 24 Tue, Sep 29 - Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Bit Type
Torx

Description

Wiha's MaxxTor Bits are impact rated for power tools and rigorously heat-treated to produce a bit lasting up to 120 times the service life compared to standard bits. All MaxxTor Impact Bits have the standard 1/4" hex drive for universal application and are available in 1" and 2" lengths for versatile utility. With MaxxTor Impact Bits you get the tightest-fit precision-machined driver tips from the company that sets the standard for quality and performance. Wiha's exact-fit tips eliminate excessive bit-wobble for increased driver accuracy. The result is a highly stable engagement with the screw head and a reduction in fastener cam-out that can lead to injury or damage to finished materials.


Features:
  • Set Includes: T10, T15, T20(2), T25(2), T27, T30(2), T40
  • MaxxTor Impact Bits have energy absorbing torsion zone for 120 times performance over standard bits
  • Precision machined exact fit tips
  • Made from WIHA CRM-72 modified tool steel
  • Available in 1" and 2" lengths for versatile utility
  • Impact-rated for power tool applications
  • Bit lengths available: 29mm, 49mm, 89mm
  • Minimum hardness tolerance of +/- 1 HRC
  • Tuned torsion zone for maximum flex and reduced tip stress
  • TST Torsion Stabilizing Technology for maximum flex and reduced tip stress

Specs

Product Type:

Driver Bit Set

Bit Type:

Torx

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy