Shop Resideo Sale
Main product image of Dead Blow Hammer, 15" OAL, 80045
Magnifying glass
Hover image to zoom

Dead Blow Hammer, 15" OAL, 80045

Brand:
Wiha
SKU:
80045-WIHA
Rating:
(0)
Q&A:
(0)
Dead Blow Hammer, 15" OAL, 80045
Magnifying glass
Hover image to zoom
$61.29 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length

Description

–

The Wiha Dead Blow Hammer feature rugged malleable cast iron heads with a heavy-duty, non-slip hickory handle.


Features:
  • All Steel Head for incredible strength
  • Durable Hickory Handles
  • Filled with environmentally safe steel shot
  • Replaceable Polyurethane 45mm Faces
  • Faces are press fit won"t unscrew or loosen in use

Specs

–
Length (Inches):

15"

Product Type:

Hammer

Weight:

37 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy