Apply to be a TradeMaster!
Main product image of Dead Blow Hammer, 80230
Magnifying glass
Hover image to zoom

Dead Blow Hammer, 80230

Brand:
Wiha
SKU:
80230-WIHA
Rating:
(0)
Q&A:
(0)
Dead Blow Hammer, 80230
Magnifying glass
Hover image to zoom
$42.49 each
In Stock
In Stock
Get 37 Mon, Sep 28 - Tue, Sep 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1.2"
Product Highlight: Length (Inches)
11.42" Length

Description

Features:
  • Save Money! Replace Faces Not Entire Hammers
  • All Steel body for incredible durability, Anti vibration ergo cushion grips
  • Filled with environmentally safe steel shot
  • Polyurethane 1.2" Faces are Easy to replace, quick press fit and won"t unscrew or loosen while in use
  • Inexpensive replacement faces save you 10 to 90 percent over the life of a hammer

Specs

Weight:

21 oz.

Product Type:

Hammer

Length (Inches):

11.42"

Size:

1.2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy