Apply to be a TradeMaster!
Main product image of 3-Piece Dead Blow Hammer Set, Med/Hard Polyurethane Faces, 80290
Magnifying glass
Hover image to zoom

3-Piece Dead Blow Hammer Set, Med/Hard Polyurethane Faces, 80290

Brand:
Wiha
SKU:
80290-WIHA
Rating:
(0)
Q&A:
(0)
3-Piece Dead Blow Hammer Set, Med/Hard Polyurethane Faces, 80290
Magnifying glass
Hover image to zoom
$197.71 each
In Stock
In Stock
Get 15 Thu, Nov 12 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
50mm, 30mm, 40mm
Product Highlight: Length (Inches)
11.4", 14.4", 12" Length

Description

–

The Wiha Dead Blow Hammer Set includes 30mm, 40mm, and 50mm hammers designed for controlled, non-marring strikes with reduced rebound. Each hammer features a durable all-steel body with anti-vibration ergonomic cushion grips for comfort and control. The heads are filled with environmentally safe steel shot to maximize impact force while minimizing bounce. Replaceable polyurethane faces install easily with a secure press-fit design that will not loosen during use, allowing users to replace faces instead of the entire hammer and extend the tool's service life.


Features:
  • Set Includes: 30, 40, 50mm
  • All Steel body for incredible durability, Anti-vibration ergo cushion grips
  • Filled with environmentally safe steel shot
  • Polyurethane Faces are Easy to replace, quick press fit and won't unscrew or loosen while in use
  • Inexpensive replacement faces save you 10 to 90 percent over the life of a hammer
  • Save Money! Replace Faces Not Entire Hammers

Specs

–
Size:

50mm

30mm

40mm

Length (Inches):

11.4"

14.4"

12"

Weight:

30 oz.

49 oz.

21 oz.

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy