Apply to be a TradeMaster!
Main product image of 14-Piece Split Head Mallet Tray Set
Magnifying glass
Hover image to zoom

14-Piece Split Head Mallet Tray Set

Brand:
Wiha
SKU:
83270
Rating:
(0)
Q&A:
(0)
14-Piece Split Head Mallet Tray Set
Magnifying glass
Hover image to zoom
$139.98 each
In Stock
In Stock
Get 2 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Hickory

Description

–

Features:

  • Set Includes: Blue TPE Soft | Black Latex Rubber Medium-Soft | Yellow Polyurethane Medium-Hard | Red Cell Acetate Hard | White Nylon Extra Hard | Ten Faces 40mm & 50mm
  • Carefully Crafted Hickory Handles with Non-Slip Surface - Ensure a secure grip for safe, controlled use during striking tasks.
  • Foam Tray for Easy Access and Storage - Keeps your tools organized and readily available for efficient workflow.
  • Replacement Parts Available - Allows for long-term maintenance and ensures continued tool performance.
  • Heavy-Duty Mallet Housing with Two Hickory Handles - Delivers strength and durability for demanding applications.

Specs

–
Power Source:

Manual

Product Type:

Tool

Weight:

16 oz.

Includes:

Storage Tray

Material:

Hickory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy