Apply to be a TradeMaster!
Main product image of 30-Piece Wiha RedStripe Tool Kit w/ RedStripe Tech Pac
Magnifying glass
Hover image to zoom

30-Piece Wiha RedStripe Tool Kit w/ RedStripe Tech Pac

Brand:
Wiha
SKU:
91596-WIHA
Rating:
(0)
Q&A:
(0)
30-Piece Wiha RedStripe Tool Kit w/ RedStripe Tech Pac
Magnifying glass
Hover image to zoom
91596-WIHA has been discontinued
Discontinued June 11, 2024
This product was discontinued by the manufacturer.

Description

–

30-Piece Wiha RedStripe Tool Kit w/ RedStripe Tech Pac




Designed for safe and comfortable transport of your Wiha Tools, the Wiha RedStripe Tech Pac is the perfect tool carry solution for accessing areas that require climbing extension ladders, cage ladders, or walking long distances to service equipment.


The RedStripe Tech Pac features a thermo-formed EVA padded back panel for cushioning the load and a padded load displacing shoulder strap system with multiple adjustments for a secure fit. The RedStripe Tech Pac features Veto Pro's Patented Center Panel design for keeping the bag rigid and upright and a stable waterproof base that keeps tools dry. The bag has 56 pockets inside and out with plenty of room for hand tools, impact drivers, manifold gauges, hoses, cable wires, and even a tablet.


Product Features

  • Capacity: 2 storage bays, 4 storage platforms, and 56 interior and exterior pockets for an all-in-one weather-proof carry solution
  • Durability: Crafted of extra heavy-duty materials and load tested to 830 pounds for long-lasting toughness
  • Tools for Pros: 30 Piece Wiha Professional Quality Tool Set designed and engineered by Wiha Germany

Set Includes

  • 13 Piece Ball End Color Coded Hex L-Key Set - Inch
  • 9 Piece Ball End Color Coded Hex L-Key Set - Metric
  • SoftFinish 11inOne Multi-Driver
  • Insulated NE Style Lineman's Pliers with Crimpers 9.5-inch
  • 6 Insulated SoftFinish Screwdrivers - PH1, PH2, SL6.5, SL3.5, SQ1, SQ2


RedStripe Tech Pac Features

  • 56 interior and exterior pockets for a wide variety of tool storage options
  • 2 storage bays and 4 storage platforms for efficient and evenly distributed tool storage
  • Patented Center Panel design for central stabilization to keep bag vertical
  • Adjustable front-flap quick stowage for manifold gauge and hose storage and added capacity
  • 7" x 10" zipper pocket for small laptop or tablet storage
  • Powder-coated D-Rings (4 large and 5 small) for added versatile function
  • Outside mounted stainless-steel clip for quick tape measure access
  • Double-stitched heavy-duty plastic coil zippers for secure miscellaneous storage
  • Quick-release metal hasp for easy rear bay storage access
  • Marine-grade rivets and industrial strength double nylon stitching for heavy-duty durability
  • Padded EVA Thermoformed ergonomic back padding for comfortable carry
  • Over-molded ergonomic handle grip for secure and comfortable hand-carry
  • Internally stored aluminum hook for hanging (load-test fail at 200 lbs.)
  • 3mm Injection-molded polypropylene weatherproof base for protection from ground elements
  • Tactical All Black Polyester Body Fabric (phthalate-free) & Interior Construction - Gray Pockets For Better Visibility
  • Weatherproof Tool Pocket Fabric: 1800 PVC Impregnated Denier Nylon for protection from elements
  • Strap load connection for added shoulder strap reinforcement
  • Adjustable padded shoulder straps for even weight distribution high on the shoulders

Specs

–
Product Type:

Screwdriver

Pliers

Multi-Tool

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm