Apply to be a TradeMaster!
Main product image of 45-Piece Knife Maintenance Magnetic Workstation Tray Set
Magnifying glass
Hover image to zoom

45-Piece Knife Maintenance Magnetic Workstation Tray Set

Brand:
Wiha
SKU:
91851
Rating:
(0)
Q&A:
(0)
45-Piece Knife Maintenance Magnetic Workstation Tray Set
Magnifying glass
Hover image to zoom
$114.98 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Manual
Product Highlight: Material
Steel

Description

–

Features:

  • Set Includes: 6-Piece SoftFinish Torx Screwdriver Set: T6, T8, T10, T15, T20, T25, Magnetic Bit Holder, Stubby Bit Holder Set - Torx, GoBox Standard Bit Set with Mini Ratchet.
  • Tray Size: Half Drawer | 15.5 x 11 x 1.5 | Two trays per one standard tool drawer
  • SoftFinish Magnetic Bit Holding Handle (1/4" Drive) - Ergonomic handle with integrated magnet securely retains bits while providing comfort and control during fastening.
  • SoftFinish Six-in-One Stubby Magnetic Multibit Holder - Includes T8, T10, T15, T20, T25, and T30 bits for versatile Torx fastening in tight spaces.
  • Powerful Integrated Magnets - Securely attach to metal surfaces to prevent parts from shifting or falling and keep the workspace organized.

Specs

–
Product Type:

Kit

Material:

Steel

Power Source:

Manual

Includes:

Storage Tray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy