Apply to be a TradeMaster!
Main product image of 194-Piece Premium Kit In Rolling Tool Box
Magnifying glass
Hover image to zoom

194-Piece Premium Kit In Rolling Tool Box

Brand:
Wiha
SKU:
92100
Rating:
(0)
Q&A:
(0)
194-Piece Premium Kit In Rolling Tool Box
Magnifying glass
Hover image to zoom
$1,399.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Wiha 194 Piece Premium Tool Kit In Rolling Tool Box is designed to empower contractors and professionals with a comprehensive set of high-quality tools for all their needs. With an extensive array of 194 must-have pieces, Wiha's Premium Tool Kit is the perfect companion for anyone in need of an outstanding set of tools. Packed inside is just about everything necessary to get the job done. This versatile toolkit is engineered to cover a wide range of tasks with precision and ease, ensuring that no project is too challenging. Incorporating the best of both functionality and organization, Wiha's Premium Tool Kit not only equips you with an extensive array of must-have tools but also provides an exceptional storage solution.


This kit is designed to meet the demands of any job with its impressive features. The waterproof design ensures that your tools stay dry and protected, even in the harshest weather conditions or when you're working near liquids. Crafted with an impact-resistant shell, this kit guarantees that your tools remain intact, safeguarded against bumps and drops during transport. It's not just sturdy; it's also incredibly convenient. With built-in smooth-rolling wheels and an extendable handle, transporting your toolkit becomes effortless, whether you're navigating the job site or storing it in your workshop. Your tool security is paramount, and the secure locking latches offer peace of mind, ensuring that your tools are safely inaccessible to unauthorized individuals. Plus, its travel-friendly size and dimensions mean it can serve as a carry-on when you're on the move.


But the innovation doesn't stop there. The Premium Tool Kit goes the extra mile with custom foam trays designed to cradle each tool precisely. This snug and secure fit prevents any unnecessary movement during transport, ensuring your tools arrive in top-notch condition. Finding the right tool for the job is a breeze, thanks to the designated space for each tool, making tool retrieval quick and hassle-free. The foam trays double as a visual inventory system, allowing you to instantly spot any missing tools and ensure everything is in its place. And for added convenience, each tray can be removed independently, granting you the flexibility to take only what you need or access all your tools at once. Boasting endless tools and solutions, this tool kit belongs in the field. Meticulously crafted with a hand-picked fleet of tools, it won't only make your work easier, it'll allow you to do more - and go farther.



Specifications

  • Set Includes: Screwdrivers, Pliers, Cutters, Sockets, Wrenches, L-Keys, Bits, Level, Tape Measure, Hammer, and Voltage Detector
  • Custom molded MAX520TR rolling carry case - job site solution
  • Each tool has dedicated position for secure storage and organization
  • Rigorous heat-treatment process for maximum tool strength
  • Trolley and wheels for easy transportation
  • Automatic pressure release valve
  • Lockable watertight case for superior protection from elements, water, dust and impacts when transporting your tools
  • MAX520TR Case comes with IP67, ATA300 and military certifications
  • Case internal dimensions 20.47 x 11.42 x 7.87"
  • Case external dimensions 23 x 14.21 x 9.37"
  • Foam Tray dimensions 20 x 11 x 1.75"
  • Backed by the Wiha No Hassle Guarantee


Specs

–
Product Type:

Screwdriver

Pliers

Cutter

Socket

Wrench

L-Key

Bit

Level

Tape Measure

Hammer

Voltage Detector

Carrying Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy