Apply to be a TradeMaster!
Main product image of Top S 1.25 x 25, 2-Speed Cast Iron Circulator - 1 PH, 115V
Magnifying glass
Hover image to zoom

Top S 1.25 x 25, 2-Speed Cast Iron Circulator - 1 PH, 115V

Brand:
Wilo
SKU:
2067542
Rating:
(0)
Q&A:
(0)
Top S 1.25 x 25, 2-Speed Cast Iron Circulator - 1 PH, 115V
Magnifying glass
Hover image to zoom
$576.38 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
35 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features:
  • Single stage wet rotor pump with flanged connection
  • Two pre-selectable speed stages for capacity adjustment
  • Pumps with cast iron body for hot water he­ating systems of all kinds, air conditioning, closed cooling circuits, industrial circulation systems
  • Sturdy Cast Aluminum Electrical Box
  • Short Flange to Flange Dimension
  • Automatically vented
  • No mechanical seal
  • Simple installation
  • Quiet, maintenance free
  • Thermal overload motor protection, power on and reverse rotation (three phase only) lights
  • Cable feed both sides to facilitate installation

Materials:
  • Pump housing: Cataphoretic coated cast iron
  • Impeller: Engineered composite (PP - 50 % GF)
  • Shaft: Stainless steel
  • Bearing: Metal-impregnated carbon

Specs

–
Type:

2-Speed Pump

Application:

Heating

Material:

Cast Iron

Voltage:

115V

Phase:

1

Hertz:

60

Horse Power:

1/8

RPM:

3100

Speeds:

2

Max Pressure (PSI):

145

Max Flow (GPM):

35

Temperature Range (F):

14°F - 248°F

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy