| Type: | 2-Speed Pump |
|---|---|
| Application: | Heating |
| Material: | Cast Iron |
| Voltage: | 208/230V |
| Horse Power: | 1/4 |
| Hertz: | 60 |
| Phase: | 3 |
| RPM: | 3250 |
| Speeds: | 2 |
| Max Pressure (PSI): | 145 |
| Temperature Range (F): | 14°F - 248°F |
| Connection Size: | 1-1/4" |
| Connection Type: | Flanged x Flanged |