Apply to be a TradeMaster!
Main product image of Top S 1.5 x 40, 3-Speed Cast Iron Circulator - 1 PH, 115V
Magnifying glass
Hover image to zoom

Top S 1.5 x 40, 3-Speed Cast Iron Circulator - 1 PH, 115V

Brand:
Wilo
SKU:
2067558
Rating:
(0)
Q&A:
(0)
Top S 1.5 x 40, 3-Speed Cast Iron Circulator - 1 PH, 115V
Magnifying glass
Hover image to zoom
$1,505.09 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: RPM
3520 RPM

Description

–
Single stage wet rotor pump with flanged connection. Pre-selectable speed stages for capacity adjustment

Features:
  • Two pre-selectable speeds for capacity adjustment
  • Pump flanges - 2 bolt oval 1-1/4" and 1-1/2" – 4 bolt 2" pump flange – 4 bolt 3" 125 # raised face ANSI
  • Cataphoretic coated pump housing
  • Thermal overload motor protection, power on and reverse rotation (three phase only) lights
  • Cable feed both sides to facilitate installation

Specs

–
Application:

Heating

Type:

3 Speed Pump

Material:

Cast Iron

Voltage:

115V

Phase:

1

Hertz:

60

Horse Power:

1/2

RPM:

3520

Speeds:

3

Max Pressure (PSI):

145

Temperature Range (F):

14°F - 248°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy