Apply to be a TradeMaster!
Main product image of Stratos GIGA 1.5/3-120, 3-Speed Cast Iron Stratos GIGA Series Inline Circulator, 3.9 HP
Magnifying glass
Hover image to zoom

Stratos GIGA 1.5/3-120, 3-Speed Cast Iron Stratos GIGA Series Inline Circulator, 3.9 HP

Brand:
Wilo
SKU:
2124482
Rating:
(0)
Q&A:
(0)
Stratos GIGA 1.5/3-120, 3-Speed Cast Iron Stratos GIGA Series Inline Circulator, 3.9 HP
Magnifying glass
Hover image to zoom
2124482 has been discontinued
Discontinued July 24, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
3.9 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
232 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
-4°F to 284°F

Description

–
Special Features/Product Advantages:
  • Innovative high-efficiency pump for highest efficiency, based on a new Wilo glanded pump design
  • Highly efficient EC motor (efficiency = IE4 limit values according to IEC TS 60034-31 Ed.1)
  • New hydraulics ideally adjusted to the EC motor technology
  • Integrated electronic power adjustment
  • Extremely compact and space-saving design
  • Easy-to-operate due to established red button technology and display
  • Different control modes p-c, p-v, PID and n=const. (manual control mode)
  • Control range is up to three times as high as for conventional electronically controlled pumps
  • Analogue interfaces 0-10 V, 2-10V, 0-20 mA, 4-20 mA
  • Optional interfaces for bus communication using plug-in IF-Modules
  • Integrated double pump management with efficiency-optimized peak-load activation
  • Two configurable signal relays for run and fault signals
  • Fault management tailored to heating and air-conditioning applications
  • Access disable on the pump can be activated
  • Integrated full motor protection
  • High corrosion protection due to cataphoretic coating
  • Condensate drainage as standard
  • Integral threaded pump feet for foundation installation

Application:

Hot water heating systems, air conditioning, closed cooling circuits, industrial circulating systems without abrasive subtances.

Design:
  • High efficiency, single stage, low pressure, inline centrifugal pump
  • Supplied with EC motor and electronic duty adaptation
  • Available in glanded construction , mechanical shaft seal, and flanged connections

Specs

–
Product Type:

Circulator Pump

Type:

Inline Pump

Material:

Cast Iron

Horse Power:

3.9

Voltage:

460v

Phase:

3

Hertz:

50/60

Temperature Range (F):

-4°F to 284°F

Max Pressure (PSI):

232

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

RPM:

4500

Standards Met:

ANSI

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm