Apply to be a TradeMaster!
Main product image of Stratos GIGA 2/3-160, 3-Speed Cast Iron Stratos GIGA Series Inline Circulator, 5.7 HP
Magnifying glass
Hover image to zoom

Stratos GIGA 2/3-160, 3-Speed Cast Iron Stratos GIGA Series Inline Circulator, 5.7 HP

Brand:
Wilo
SKU:
2124489
Rating:
(0)
Q&A:
(0)
Stratos GIGA 2/3-160, 3-Speed Cast Iron Stratos GIGA Series Inline Circulator, 5.7 HP
Magnifying glass
Hover image to zoom
$6,950.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Horse Power
5.7 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
232 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
-4°F to 284°F

Description

–
Special Features/Product Advantages:
  • Innovative high-efficiency pump for highest efficiency, based on a new Wilo glanded pump design
  • Highly efficient EC motor (efficiency = IE4 limit values according to IEC TS 60034-31 Ed.1)
  • New hydraulics ideally adjusted to the EC motor technology
  • Integrated electronic power adjustment
  • Extremely compact and space-saving design
  • Easy-to-operate due to established red button technology and display
  • Different control modes p-c, p-v, PID and n=const. (manual control mode)
  • Control range is up to three times as high as for conventional electronically controlled pumps
  • Analogue interfaces 0-10 V, 2-10V, 0-20 mA, 4-20 mA
  • Optional interfaces for bus communication using plug-in IF-Modules
  • Integrated double pump management with efficiency-optimized peak-load activation
  • Two configurable signal relays for run and fault signals
  • Fault management tailored to heating and air-conditioning applications
  • Access disable on the pump can be activated
  • Integrated full motor protection
  • High corrosion protection due to cataphoretic coating
  • Condensate drainage as standard
  • Integral threaded pump feet for foundation installation

Application:

Hot water heating systems, air conditioning, closed cooling circuits, industrial circulating systems without abrasive subtances.

Design:
  • High efficiency, single stage, low pressure, inline centrifugal pump
  • Supplied with EC motor and electronic duty adaptation
  • Available in glanded construction , mechanical shaft seal, and flanged connections

Specs

–
Product Type:

Circulator Pump

Type:

Inline Pump

Material:

Cast Iron

Horse Power:

5.7

Voltage:

460v

Phase:

3

Hertz:

50/60

Temperature Range (F):

-4°F to 284°F

Max Pressure (PSI):

232

Connection Type:

Flanged x Flanged

Connection Size:

2"

RPM:

5110

Standards Met:

ANSI

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy