Apply to be a TradeMaster!
Main product image of Stratos Maxo 1.25 x 3-20, 1-Phase High Efficiency Circulator, 1/6 HP
Magnifying glass
Hover image to zoom

Stratos Maxo 1.25 x 3-20, 1-Phase High Efficiency Circulator, 1/6 HP

Brand:
Wilo
SKU:
2164607
Rating:
(0)
Q&A:
(0)
Stratos Maxo 1.25 x 3-20, 1-Phase High Efficiency Circulator, 1/6 HP
Magnifying glass
Hover image to zoom
$1,328.51 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230-240V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
With optimized and innovative energy-saving features, the Wilo-Stratos MAXO sets new standards for commercial HVAC and drinking water applications in terms of energy efficiency. Its outstanding user-friendliness makes operating the pump easier than ever before.

Product Features
  • Various options for integration into building management systems.
  • Intuitive operation by means of application-guided settings with the Setup Guide plus the combination of a new display and operating button using Green Button Technology.
  • Maximum energy efficiency thanks to the combination of optimized and innovative energy-saving functions (e.g. No-Flow Stop).
  • Optimum system efficiency thanks to new and innovative intelligent control functions, such as Dynamic Adapt plus, Multi-Flow Adaptation, T-const. and T-const.
  • Latest communication interfaces (e.g. Bluetooth) for connection to mobile devices and direct pump networking for multiple pump control via Wilo Net.
  • Maximum convenience in electrical installation thanks to a clearly arranged and spacious terminal room and the optimized Wilo-Connector.

Specs

–
Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Cast Iron

Horse Power:

1/6

Voltage:

115V

230-240V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Application:

Heating

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy