Apply to be a TradeMaster!
Main product image of Stratos 1.25 x 3-25, 1-Phase High Efficiency Circulator, 1/8 HP
Magnifying glass
Hover image to zoom

Stratos 1.25 x 3-25, 1-Phase High Efficiency Circulator, 1/8 HP

Brand:
Wilo
SKU:
2164608
Rating:
(0)
Q&A:
(0)
Stratos 1.25 x 3-25, 1-Phase High Efficiency Circulator, 1/8 HP
Magnifying glass
Hover image to zoom
$1,496.95 each
In Stock
In Stock
Get 2 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/8 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
ECM motor technology reduces energy consumption by up to 80%. 3 times higher starting torque than a standard circulator. Red Button technology and LED display. On-board diagnostics and data logger. Multiple control modules available. For use in: Hot water heating systems; Air conditioning systems; Closed cooling circuits; Industrial circulating systems; Water/glycol concentrations up to 50%; Geothermal; Solar.
  • Volute: Cast Iron
  • Flange Size: 1 1/4"
  • Flange Type: 2 Bolt HV
  • Phase: 1
  • Voltage: 230V

Specs

–
Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Cast Iron

Horse Power:

1/8

Voltage:

230V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy