| Type: | Var. Speed Pump |
|---|---|
| Horse Power: | 1/3 |
| Product Type: | Circulator Pump |
| Voltage: | 230V |
| Material: | Cast Iron |
| Phase: | 1 |
| Temperature Range (F): | 14°F - 230°F |
| Max Pressure (PSI): | 145 |
| Connection Size: | 1-1/4" |
| Connection Type: | Flanged x Flanged |
| Application: | Heating |