Apply to be a TradeMaster!
Main product image of Stratos Maxo 1.25 x 3-52, 1-Phase High Efficiency Circulator, 230/240V
Magnifying glass
Hover image to zoom

Stratos Maxo 1.25 x 3-52, 1-Phase High Efficiency Circulator, 230/240V

Brand:
Wilo
SKU:
2164611
Rating:
(0)
Q&A:
(0)
Stratos Maxo 1.25 x 3-52, 1-Phase High Efficiency Circulator, 230/240V
Magnifying glass
Hover image to zoom
$2,183.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/240V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F
Product Highlight: Connection Size
1-1/4" Connection

Specs

–
Type:

Var. Speed Pump

Voltage:

230/240V

Product Type:

Circulator Pump

Material:

Cast Iron

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Application:

Heating

Motor:

ECM

Max Ambient Temp (°F):

104°F

Insulation Class:

F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy