Apply to be a TradeMaster!
Main product image of Stratos MAXO 1.5 x 3-52, 1-Phase High Efficiency Circulator, 3/4 HP
Magnifying glass
Hover image to zoom

Stratos MAXO 1.5 x 3-52, 1-Phase High Efficiency Circulator, 3/4 HP

Brand:
Wilo
SKU:
2164612
Rating:
(0)
Q&A:
(0)
Stratos MAXO 1.5 x 3-52, 1-Phase High Efficiency Circulator, 3/4 HP
Magnifying glass
Hover image to zoom
$3,382.76 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230-240V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
Specifications:
  • Product Description: Stratos MAXO 1.5x3-52
  • Net Weight (approx.) 36 lbs
  • Max Operating Pressure PN: 145 PSI
  • Min. Suction Head (122°F): 7.1 PSI
  • Min. Suction Head (203°F): 17.1 PSI
  • Min. Suction Head (230°F): 25.6 PSI
  • Min. Fluid Temp.: 14°F
  • Max Fluid Temp.: 230°F
  • Min. Ambient Temp: 14°F
  • Max. Ambient Temp: 104°F
  • Pump Housing Material: EN-GJL-250
  • Impeller Material: PPS-GF40
  • Shaft Material: X30Cr13
  • Bearing Material: Carbon, antimony-impregnated


Motor Data:
  • Mains Connection: 1~230-240 V ±10%, 50/60Hz Motor Type: ECM Rated Power: P2 0.763 hp Min. Speed: 450 RPM Max. Speed: 3850 RPM Power Consumption P1 max: 0.860 hp Power Consumption P1 min: 0.013 hp Max Current (1~230V): max 2.82 A Min Current (1~230V): min 0.2A Insulation Class: F Protection Class: Enclosure 2

Specs

–
Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Cast Iron

Horse Power:

3/4

Voltage:

230-240V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy