Apply to be a TradeMaster!
Stratos MAXO-D 3 x 3-20, 1-Phase High Efficiency Twin-Head Circulator (230-240V)

Stratos MAXO-D 3 x 3-20, 1-Phase High Efficiency Twin-Head Circulator (230-240V)

Brand:
Wilo
SKU:
2164620
Rating:
(0)
Q&A:
(0)
Stratos MAXO-D 3 x 3-20, 1-Phase High Efficiency Twin-Head Circulator (230-240V)
$7,998.55 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 139 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230-240V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron
Product Highlight: Temperature Range (F)
14°F - 230°F
Product Highlight: Connection Size
3" Connection

Specs

–
Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Cast Iron

Voltage:

230-240V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

3"

Connection Type:

Flanged x Flanged

Application:

Heating

RPM:

2350

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy