Apply to be a TradeMaster!
Main product image of Stratos MAXO-Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator
Magnifying glass
Hover image to zoom

Stratos MAXO-Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator

Brand:
Wilo
SKU:
2164623
Rating:
(0)
Q&A:
(0)
Stratos MAXO-Z 1.25 x 3-25, 1-Phase High Efficiency DHW Circulator
Magnifying glass
Hover image to zoom
$2,264.86 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
14°F - 230°F
Product Highlight: Connection Size
1-1/4" Connection

Description

–
The Wilo-Stratos MAXO-Z has specifically been developed for drinking water applications and combines the innovative characteristics of the Wilo-Stratos MAXO with a Stainless Steel housing. The durable and hygienic material sets it apart from other domestic hot water circulators on the market.

Applications:
  • Drinking Water
  • Domestic Hot Water Circulation Systems
  • Hot Water Heating Systems
  • Air Conditioning
  • Closed Cooling Circuits
  • Industrial Circulation Systems

Product Features:
  • EC Motor Technology
  • Green Button Technology with 4.3" LED color display
  • Highest standard of drinking water hygiene and energy efficiency
  • Thermal disinfection detection
  • Bluetooth for connection to mobile devices
  • Easy electrical installation

Specs

–
Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Stainless Steel

Voltage:

230V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy