Apply to be a TradeMaster!
Main product image of Stratos MAXO-Z 3 x 3-40, 1-Phase High Efficiency DHW Circulator, 1.641 HP
Magnifying glass
Hover image to zoom

Stratos MAXO-Z 3 x 3-40, 1-Phase High Efficiency DHW Circulator, 1.641 HP

Brand:
Wilo
SKU:
2164626
Rating:
(0)
Q&A:
(0)
Stratos MAXO-Z 3 x 3-40, 1-Phase High Efficiency DHW Circulator, 1.641 HP
Magnifying glass
Hover image to zoom
$8,034.28 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1.6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
Smart glandless circulator with oval flange and round flange connection and EC motor with integrated electronic power adjustment.

Product Features

  • Intuitive operation by means of application-guided settings with the Setting assistant plus the combination of a new display and operating button using Green Button Technology.
  • Highest standard of drinking water hygiene and energy efficiency with the new, innovative, intelligent T-const. control function.
  • Optimum hygiene promotion through thermal disinfection detection.
  • Latest communication interfaces (e.g. Bluetooth) for connection to mobile devices and direct pump networking for multiple pump control via Wilo Net.

Specs

–
Type:

Var. Speed Pump

Product Type:

Circulator Pump

Material:

Stainless Steel

Horse Power:

1.6

Voltage:

230V

Phase:

1

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

145

Connection Size:

3"

Connection Type:

Flanged x Flanged

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy