Apply to be a TradeMaster!
Main product image of Z 15+ Constant Speed Circulating Pump
Magnifying glass
Hover image to zoom

Z 15+ Constant Speed Circulating Pump

Brand:
Wilo
SKU:
2704549
Rating:
(0)
Q&A:
(0)
Z 15+ Constant Speed Circulating Pump
Magnifying glass
Hover image to zoom
$410.99 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Max Flow (GPM)
5.5 MAX GPM
Product Highlight: Connection Size
1/2" Connection

Description

–
Wilo-Z 15+ Timed and Constant Speed Domestic Circulating Pump

Features:
  • Compact design
  • Conserves energy and power
  • CSA compliant to NSF-372 & NSF-61
  • Quick installation
  • 115V power cord included
  • Optional Jet Valve accessory available

Specifications:
  • Water temperature range: 32°F to 160°F (0°C to 71°C)
  • Maximum working pressure: 145 PSI (10 Bar)
  • Electrical connections: 1~115V, 60Hz
  • Protection class: NEMA 12
  • Impeller: Composite /40% Glass filled (PA66G40)
  • Shaft: Ceramics
  • Rotor core: Silicone steel sheet + copper strip

Specs

–
Application:

Heating

Type:

1-Speed Pump

Voltage:

115V

Connection Size:

1/2"

Speeds:

1

Max Flow (GPM):

5.5

Max Head (Ft):

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy