Apply to be a TradeMaster!
Main product image of ECS 1-1/4" x 1-1/2" NPT Sump/Effluent Pump, 1/3 HP
Magnifying glass
Hover image to zoom

ECS 1-1/4" x 1-1/2" NPT Sump/Effluent Pump, 1/3 HP

Brand:
Wilo
SKU:
2708306
Rating:
(0)
Q&A:
(0)
ECS 1-1/4" x 1-1/2" NPT Sump/Effluent Pump, 1/3 HP
Magnifying glass
Hover image to zoom
$235.17 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/4" x 1-1/2" Connection

Specs

–
Application:

Heating

Material:

Cast Iron

Horse Power:

1/3

Voltage:

115V

Connection Size:

1-1/4" x 1-1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy