Shop Resideo Sale
Main product image of Z 15+ Constant Speed Circulating Pump w/o Timer, 3396499
Magnifying glass
Hover image to zoom

Z 15+ Constant Speed Circulating Pump w/o Timer, 3396499

Brand:
Wilo
SKU:
3396499
Rating:
(0)
Q&A:
(0)
Z 15+ Constant Speed Circulating Pump w/o Timer, 3396499
Magnifying glass
Hover image to zoom
$397.62 each
Out of Stock
Out of Stock
Get it Fri, Nov 27 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
5.5 MAX GPM
Product Highlight: Connection Size
3/4" NPT Connection

Description

–

Wilo-Z 15+ Timed and Constant Speed Circulating Pump w/o a timer,  3/4" male NPT connections, a maximum flow rate of 5.5 GPM and a maximum head of 9'.

Specs

–
Application:

Heating

Max Flow (GPM):

5.5

Connection Size:

3/4" NPT

Max Head (Ft):

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy