Trade Professional? Apply to become a TradeMaster!
Description
  • Compact design
  • NSF/ANSI 61 Annex G approved, lead-free bronze volute
  • Available in 3/4" SWT or 1/2" FNPT
  • 115v power cord included
  • Magnetic drive design
  • Optional digital timer available
  • Conserves energy and water
  • Safe and quick installation
  • Read more
    Specs
    Application:
    Heating
    Voltage:
    115v
    Material:
    Bronze
    Type:
    1-Speed Pump
    RPM:
    3100
    Connection Size:
    1/2"
    Connection Type:
    Sweat
    Speeds:
    1
    Max Flow (GPM):
    2
    Max Head (Ft):
    4.8
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    2 Videos

      Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.