Apply to be a TradeMaster!
Main product image of Star S 21 ZFX, 3-Speed Lead Free Star Series Stainless Steel Circulator, 1/25 HP
Magnifying glass
Hover image to zoom

Star S 21 ZFX, 3-Speed Lead Free Star Series Stainless Steel Circulator, 1/25 HP

Brand:
Wilo
SKU:
4190427
Rating:
(1)
Q&A:
(1)
Star S 21 ZFX, 3-Speed Lead Free Star Series Stainless Steel Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
$244.47 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flange Rotated 90 Deg Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
140 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
Features and Benefits
  • Reliable wet rotor technology
  • Quick connect wiring
  • Powerful starting torque
  • Ultra quiet
  • Less than 0.25% Lead content

Application
  • Potable Water systems
  • Air-Conditioning Systems
  • Open Systems - Heating or Cooling
  • Industrial Circulation
  • Water/Glycol concentrations up to 50%
  • Solar / Geothermal

Technical Data
  • Max Temp Range: 14°F to 230°F
  • Max Amb Temp: 104°F
  • Max Working Pressure: 140 PSI
  • Stainless Steel Volute & Shaft
  • Engineered Composite Impeller
  • Impregnated Carbon Bearing

Specs

–
Material:

Stainless Steel

Lead Free:

Yes

Horse Power:

1/25

Voltage:

115V

Phase:

1

Hertz:

60

Temperature Range (F):

14°F - 230°F

Max Pressure (PSI):

140

Max Head (Ft):

33

Max Flow (GPM):

33

Connection Type:

Flange Rotated 90 Deg

Connection Size:

1"

1-1/4"

1-1/2"

3/4"

Max. Amps:

0.92

Max. RPM:

2700

Type:

3-Speed Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item again

Installed easily
Jack
Cape cod Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this Wilo pump (4190427) come with gaskets? If not, do you sell them?

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the gaskets would be supplied with the flanges that are sold separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy