This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Product Highlights
–
FNPT x MNPT Connection
Brass
1 Year Warranty
No
Standard Port
Description
–
Description & Features:
An economical isolation valve for pressure gauges and transmitters
Brass or lead free brass wetted parts
CRN registered
1 year warranty
Application:
Provides flow control for non-corrosive applications including water lines.
Specifications:
Body - #59-1 forged brass
Ball - SS
Gaskets - Teflon
Handle - Steel, plated, plastic covered
Process Temperature - -9°F to 212°F (-23°C to 100°C)
Maximum Operating Pressure - 400 psi (2,758 kPa)
Connection - 1/4" NPT Female x 1/4" NPT Male 1/4" NPT Female x 1/4" NPT Female
Note: Do not use this item for any installation or repair of potable water applications.
This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).
This item is for non-potable (non-human consumption) water applications only.
Specs
–
Product Type:
Valve
Connection Method:
Threaded
Connection Type:
FNPT x MNPT
Max Operating Pressure:
400 psi
Material:
Brass
Warranty:
1 Year
Features:
Mini Ball Valve
Lead Free:
No
Port Type:
Standard Port
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.