Apply to be a TradeMaster!
Main product image of 1/4" Female x 1/4" Male SMV Brass Mini Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Female x 1/4" Male SMV Brass Mini Ball Valve w/ T-Handle (Lead Free)

SKU:
SMV532LF
Rating:
(1)
Q&A:
(0)
1/4" Female x 1/4" Male SMV Brass Mini Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
$22.81 each
In Stock
In Stock
Get 6 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Port Type
Standard Port
Product Highlight: Lead Free
Yes

Description

–
Product Features
  • An economical isolation valve for pressure gauges and transmitters
  • Brass or lead free brass wetted parts
  • CRN registered
  • 1 year warranty

Application:
  • Provides flow control for non-corrosive applications including water lines.

Specifications:
  • Body - #59-1 forged brass
  • Ball - SS
  • Gaskets - Teflon
  • Handle - Steel, plated, plastic covered
  • Process Temperature - -9°F to 212°F (-23°C to 100°C)
  • Maximum Operating Pressure - 400 psi (2,758 kPa)
  • Connection - 1/4" NPT Female x 1/4" NPT Male 1/4" NPT Female x 1/4" NPT Female

Specs

–
Product Type:

Valve

Connection Type:

FNPT x MNPT

Connection Method:

Threaded

Max Operating Pressure:

400 psi

Material:

Brass

Handle Style:

T-Handle

Warranty:

1 Year

Features:

Mini Ball Valve

Port Type:

Standard Port

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No

Received defective product. Handle loose, Ball doesn't fully close, low quality.
NCWW
Windsor, Ca.
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy