| Product Type: | Valve |
|---|---|
| Size: | 1/4" x 1/4" |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Max Operating Pressure: | 400 psi |
| Material: | Brass |
| Features: | T-Handle Mini Ball Valve |
| Handle Style: | T-Handle |
| Warranty: | 1 Year |
| Lead Free: | Yes |
| Port Type: | Standard Port |