Apply to be a TradeMaster!
Main product image of 1/4" NPT SNV Brass Needle Valve
Magnifying glass
Hover image to zoom

1/4" NPT SNV Brass Needle Valve

SKU:
SNV510
Rating:
(1)
Q&A:
(0)
1/4" NPT SNV Brass Needle Valve
Magnifying glass
Hover image to zoom
$20.42 each
In Stock
In Stock
Get 1 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Body Pattern
Straight
Product Highlight: Warranty
1 Year Warranty

Description

Description & Features:
  • An isolation valve for pressure gauges and transmitters
  • For mild applications, this valve can be used to throttle pulsation. Please see NVA Stainless Steel Needle Valve for more demanding applications
  • Brass or lead free brass wetted parts
  • CRN registered
  • 1 year warranty

Application:
  • Provides precision flow control for any non-corrosive application up to 400 psi (2,758 kPa).

Specifications:
  • Body - #59-1 forged brass
  • Handle - ABS, plastic, dyed red
  • O-Ring - Rubber
  • Shaft - #59-1 Brass
  • Nut - #59-1 Brass
  • Process Temperature - -9°F to 212°F (-23°C to 100°C)
  • Maximum Operating Pressure - 400 psi (2758 kPa)
  • Connection - 1/4" NPT Female


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

Product Type:

Valve

Connection Size:

1/4"

Connection Type:

FNPT x FNPT

Max Operating Pressure:

400 psi

Body Pattern:

Straight

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/4" x 1-1/2" Brass Nipple (Lead Free)
SKU: BRN025-150
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good product at a very good price

Be very pleased with all the products and mostly the quick shipping
NC Simple Life
Sanford NC
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy