Apply to be a TradeMaster!
Main product image of 1/4" Brass SSN Water Snubber, 10,000 PSI
Magnifying glass
Hover image to zoom

1/4" Brass SSN Water Snubber, 10,000 PSI

SKU:
SSN515
Rating:
(3)
Q&A:
(0)
1/4" Brass SSN Water Snubber, 10,000 PSI
Magnifying glass
Hover image to zoom
$23.82 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
10,000 MAX PSI
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Warranty
1 Year Warranty

Description

–
Description & Features:
  • Incorporates a sintered, porous 316 stainless steel snubbing element with a large surface area to ensure long term effectiveness
  • Available in the three standard viscosity classifications of heavy oil, water and air
  • Brass, lead free brass or stainless steel housings can be specified depending upon pressure media and operating pressure
  • CRN registered
  • 1 year warranty

Application:
  • To significantly lessen the damaging effects of pulsation on gauges, transducers, transmitters, manometers and pressure switches.

Specifications:
  • Operating Temperature - -65°F to 650°F (-53°C to 343°C)
  • Operating Pressure - Maximum 10,000 psi (68,950 kPa)
  • Burst Pressure - 30,000 psi (206,850 kPa)
  • Housing - SSN: Brass
  • Snubbing Element - Sintered, porous type 316 SS
  • Retainer - 300 series SS

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Operating Temp Range:

-65°F to 650°F

Max Pressure (PSI):

10,000

Product Type:

Snubber

Connection Size:

1/4"

Connection Type:

Threaded

Max Operating Pressure:

10000 psi

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy these again

I use these in my domestic well, the take the spike out going to the pressure switch.
Dave
Fallon NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

FAST SAFE SHIPING QUALITY PRODECT
SQUID
WEST MILWAUKEE, WISCONSIN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Just as described and shipped out quickly
seans68
S O I L
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy