Apply to be a TradeMaster!
Main product image of 1/4" NPT Schedule 40 Brass SSP Siphon
Magnifying glass
Hover image to zoom

1/4" NPT Schedule 40 Brass SSP Siphon

SKU:
SSP545
Rating:
(1)
Q&A:
(0)
1/4" NPT Schedule 40 Brass SSP Siphon
Magnifying glass
Hover image to zoom
$17.42 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
Description & Features:
  • On steam service, the syphon will prevent hot steam from entering a pressure gauge, diaphragm seal or transmitter
  • Available in brass/steel for non-corrosive applications and stainless steel for corrosive applications
  • CRN registered
  • 1 year warranty

Application:
  • Recommended for applications involving temperatures above 100°F (37°C).

Specifications:
  • Material - Schedule 40 steel coil welded, schedule 40 brass seamless, schedule 40, 80, 160 steel coil seamless, 304 SS seamless, or 316 SS seamless
  • Style - 180 degree coil
  • Connection - 1/4" NPT male x 1/4" NPT male or 1/2" NPT male x 1/2" NPT male
  • Maximum Operating Pressure - Schedule 40 welded: Steel suitable up to 175 psi at 340°F (171°C) Schedule 40 seamless: Brass, steel, 304 SS, 316 SS suitable up to 500 psi at 680°F (360°C) Schedule 80 seamless: Steel, 304 SS, 316 SS suitable up to 1,650 psi at 630°F (332°C) Schedule 160 seamless: Steel, 304 SS, 316 SS suitable up to 3,200 psi at 1,100°F (548°C)


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Syphon

Connection Size:

1/4"

Connection Type:

Threaded

Material:

Brass

Max Operating Pressure:

500 psi

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High quality product

The tube internal bend was not as distorted like other supplier that literally was flatten. Products came with protected caps on both ends of threads.
CWHwang
Valley stream
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy