Apply to be a TradeMaster!
Main product image of 2-3/4" OAL, 1/4" FNPT, Probe Gauge Adapter
Magnifying glass
Hover image to zoom

2-3/4" OAL, 1/4" FNPT, Probe Gauge Adapter

SKU:
STP003
Rating:
(1)
Q&A:
(0)
2-3/4" OAL, 1/4" FNPT, Probe Gauge Adapter
Magnifying glass
Hover image to zoom
$50.22 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
1000 MAX PSI
Product Highlight: Connection Type
1/4" FNPT Connection

Description

–
Product Features
  • Mainly used in plumbing, heating, ventilation and air conditioning installations
  • Facilitates quick pressure and temperature readings at recommended test points within process
  • Test plugs are available with brass or lead free brass wetted parts
  • Gauge adapters ship with protective aluminum sleeve
  • .ASME B1.20.1 compliant
  • CRN registered
  • 5 year warranty

Specs

–
Product Type:

Adapter

Material:

Brass

Ambient Operating Temperature:

-40°F to 302°F

Max Pressure (PSI):

1000

Connection Type:

1/4" FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Probe is too fat.

The listing does not show you a picture of the probe. After buying 2 of them, the probe is too fat, and does not fit in a Pressure Temperature port.
Thomas
Flora, IN
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy