Apply to be a TradeMaster!
Main product image of 3-1/2" TIM Industrial 9IT Thermometer w/ Valox Case (0°F to 120°F & -15°C to 50°C)
Magnifying glass
Hover image to zoom

3-1/2" TIM Industrial 9IT Thermometer w/ Valox Case (0°F to 120°F & -15°C to 50°C)

SKU:
TIM102
Rating:
(0)
Q&A:
(0)
3-1/2" TIM Industrial 9IT Thermometer w/ Valox Case (0°F to 120°F & -15°C to 50°C)
Magnifying glass
Hover image to zoom
$72.53 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
0°F Min Temp
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Min Temp (C)
-15°C Min Temp
Product Highlight: Max Temp (C)
50°C Max Temp

Description

–
Description & Features:
  • Widely specified in the industrial and commercial plumbing trade
  • Includes a separable brass or lead free brass thermowell
  • 3.5" (90mm) and 6" (160mm) stem
  • Available in aluminum or Valox® (9") case
  • Organic filled tube (non-mercury)
  • Dual scale (°F & °C)
  • Vari-angle connection and 360 degree case rotation for easy installation
  • Graphite filled bulb chamber for maximum heat conduction
  • ±1% accuracy
  • 5 year warranty

Application:
  • New construction, plumbing, water lines, boilers, heating, ventilation and air conditioning.

Specifications:
  • Dial - 9" (230mm) aluminum or Valox® case, impact resistant
  • Connection - 3/4" NPT with thermowell 1/4" UNEF swivel nut (no thermowell)
  • Lens- Glass
  • Scales - Aluminum painted white with black markings
  • Bulb Chamber - Tapered cast aluminum with graphite fill
  • Liquid Filling - Organic fluid
  • Adjustment - Fully adjustable
  • Thermowell - TIM: 3/4" Brass separable socket (SS optional) TIM-LF: 3/4" Lead free brass separable socket
  • Enclosure Rating - IP54

Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Max Temp (F):

120°F

Min Temp (F):

0°F

Measures:

Celsius

Fahrenheit

Dial Size:

3-1/2"

Product Type:

Thermometer

Adjustability:

Adjustable

Connection Type:

Threaded

Connection Size:

3/4"

Min Temp (C):

-15°C

Max Temp (C):

50°C

Type:

Liquid Filled

Warranty:

5 Year

Mount:

Rotatable Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy